Skip Content
ARCHITECTURAL CLOSED LOOP HEATER,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECTURAL CLOSED LOOP HEATER,WH

CLASSIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NHX7
  • Mfr. Model # 4NHX7
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Colour White
  • Depth 3-7/8"
  • Finish Semi Gloss
  • Includes High Capacity, 3/4" Copper Pipe with Heat Reflecting Interlocked Aluminum Fins, Pivot Mounted Damper with Finger Tip Control
  • Height 10"
  • Length 96-3/4"
  • Mounting Type Floor
  • Housing Material Aluminum
  • Item Hydronic Baseboard Heater
  • Standards IBR Approved
  • Primary Application Architectural
  • Housing Style Conventional

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list