Skip Content
ARCHITECT BOLT SS HEX 3/8X1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECT BOLT SS HEX 3/8X1 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4187SS
  • Mfr. Model # Z4187SS
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel hex head barrel bolt. Barrel diameter 3/8 inch, barrel length 1 inch, thread size 1/4-20, thread depth 3/8 inch, across flats 5/8 inch, and head height 13/64 inch.

Technical Specs

  • Material 18-8 Stainless Steel
  • Item Architectural Sex Bolt
  • Package Quantity 2
  • Finish Plain
  • Thread Size 1/4-20
  • Drive Size 5/8"
  • Grip Range 1"
  • Head Style Hex
  • Tensile Strength (PSI) 80,000
  • Rockwell Hardness B85-B95
  • Screw Material 18-8 Stainless Steel
  • Barrel Dia. 3/8"
  • Barrel Head Height 13/64"
  • Barrel Head Dia. 5/8"
  • Barrel Thread Depth 3/8"
  • Barrel Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list