ARCHITECT BOLT SS HEX 1/2X1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARCHITECT BOLT SS HEX 1/2X1 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4192SS
  • Mfr. Model # Z4192SS
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel hex head barrel bolt. Barrel diameter 1/2 inch, barrel length 1 inch, thread size 3/8-16, thread depth 3/8 inch, across flats 3/4 inch, and head height 1/4 inch.

Technical Specs

  • Finish Plain
  • Material 18-8 Stainless Steel
  • Item Architectural Sex Bolt
  • Package Quantity 2
  • Drive Size 3/4"
  • Tensile Strength (PSI) 80,000
  • Thread Size 3/8-16
  • Head Style Hex
  • Grip Range 1"
  • Rockwell Hardness B85-B95
  • Screw Material 18-8 Stainless Steel
  • Barrel Head Dia. 3/4"
  • Barrel Head Height 1/4"
  • Barrel Dia. 1/2"
  • Barrel Length 1"
  • Barrel Thread Depth 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list