Skip Content
ARCHITECT BOLT SS FLAT 3/8X3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECT BOLT SS FLAT 3/8X3/4 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ1652
  • Mfr. Model # Z1652
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel 82 degree flat head barrel bolt. Barrel diameter 3/8 inch, barrel length 3/4 inch, thread size 1/4-20, thread depth 3/8 inch, head diameter 21/32 inch, and head height 3/16 inch.

Technical Specs

  • Package Quantity 1
  • Thread Size 1/4"-20
  • Finish Plain
  • Material 18-8 Stainless Steel
  • Tensile Strength (PSI) 80,000
  • Item Architectural Sex Bolt
  • Drive Size 7/32"
  • Drive Type Hex Socket
  • Grip Range 3/4"
  • Head Style Flat
  • Screw Material 18-8 Stainless Steel
  • Rockwell Hardness B85-B95
  • Barrel Dia. 3/8"
  • Barrel Head Height 15/64"
  • Barrel Head Dia. 3/4"
  • Barrel Thread Depth 3/8"
  • Barrel Length 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list