Skip Content
ARCHITECT BOLT SS FLAT 1/4X3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECT BOLT SS FLAT 1/4X3/8 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ1640
  • Mfr. Model # Z1640
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel 82 degree flat head barrel bolt. Barrel diameter 1/4 inch, barrel length 3/8 inch, thread size 10-24, thread depth 3/16 inch, head diameter 7/16 inch, and head height 1/8 inch.

Technical Specs

  • Finish Plain
  • Material 18-8 Stainless Steel
  • Item Architectural Sex Bolt
  • Tensile Strength (PSI) 80,000
  • Package Quantity 1
  • Thread Size 10-24
  • Drive Type Hex Socket
  • Screw Material 18-8 Stainless Steel
  • Head Style Flat
  • Drive Size 5/32"
  • Grip Range 3/8"
  • Rockwell Hardness B85-B95
  • Barrel Dia. 1/4"
  • Barrel Head Height 11/64"
  • Barrel Head Dia. 33/64"
  • Barrel Length 3/8"
  • Barrel Thread Depth 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list