Skip Content
ARCHITECT BOLT SS FEMALE 1/4X1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECT BOLT SS FEMALE 1/4X1/2 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ1732
  • Mfr. Model # Z1732
  • UNSPSC # 31161605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Stainless Steel
  • Finish Plain
  • Package Quantity 1
  • Item Architectural Sex Bolt
  • Tensile Strength (PSI) 80,000
  • Drive Size 5/32"
  • Type Screw
  • Drive Type Hex Socket
  • Thread Size 10-24
  • Head Style Flat
  • Screw Material 18-8 Stainless Steel
  • Rockwell Hardness B85
  • Screw Thread Length 25/64"
  • Screw Head Dia. 33/64"
  • Screw Head Height 11/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list