Skip Content
ARCHITECT BOLT SS BUTTON 3/8X3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECT BOLT SS BUTTON 3/8X3/4 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ1618
  • Mfr. Model # Z1618
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel button head socket drive barrel bolt. Barrel diameter 3/8 inch, barrel length 3/4 inch, thread size 1/4-20, thread depth 3/8 inch, head diameter 21/32 inch, and head height 3/16 inch.

Technical Specs

  • Item Architectural Sex Bolt
  • Finish Plain
  • Material 18-8 Stainless Steel
  • Package Quantity 1
  • Tensile Strength (PSI) 80,000
  • Drive Size 7/32"
  • Thread Size 1/4-20
  • Drive Type Hex Socket
  • Grip Range 3/4"
  • Head Style Button
  • Screw Material 18-8 Stainless Steel
  • Barrel Dia. 3/8"
  • Rockwell Hardness B85-B95
  • Barrel Head Dia. 21/32"
  • Barrel Head Height 3/16"
  • Barrel Thread Depth 3/8"
  • Barrel Length 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list