ARCHITECT BOLT SS BUTTON 3/8X1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARCHITECT BOLT SS BUTTON 3/8X1 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ1620
  • Mfr. Model # Z1620
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel button head socket drive barrel bolt. Barrel diameter 3/8 inch, barrel length 1 inch, thread size 1/4-20, thread depth 3/8 inch, head diameter 21/32 inch, and head height 3/16 inch.

Technical Specs

  • Finish Plain
  • Material 18-8 Stainless Steel
  • Item Architectural Sex Bolt
  • Thread Size 1/4-20
  • Package Quantity 1
  • Tensile Strength (PSI) 80,000
  • Drive Size 7/32"
  • Drive Type Hex Socket
  • Head Style Button
  • Grip Range 1"
  • Screw Material 18-8 Stainless Steel
  • Rockwell Hardness B85-B95
  • Barrel Dia. 3/8"
  • Barrel Head Height 3/16"
  • Barrel Thread Depth 3/8"
  • Barrel Head Dia. 21/32"
  • Barrel Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list