ARCHITECT BOLT SS BUTTON 1/2X1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARCHITECT BOLT SS BUTTON 1/2X1 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ1634
  • Mfr. Model # Z1634
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel button head socket drive barrel bolt. Barrel diameter 1/2 inch, barrel length 1 inch, thread size 3/8-16, thread depth 3/8 inch, head diameter 7/8 inch, and head height 1/4 inch.

Technical Specs

  • Finish Plain
  • Item Architectural Sex Bolt
  • Tensile Strength (PSI) 80,000
  • Material 18-8 Stainless Steel
  • Package Quantity 1
  • Thread Size 3/8-16
  • Drive Type Hex Socket
  • Grip Range 1"
  • Drive Size 5/16"
  • Head Style Button
  • Screw Material 18-8 Stainless Steel
  • Rockwell Hardness B85-B95
  • Barrel Dia. 1/2"
  • Barrel Head Dia. 7/8"
  • Barrel Thread Depth 3/8"
  • Barrel Head Height 1/4"
  • Barrel Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list