Skip Content
ARCHITECT BOLT SS BUTTON 1/2X1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECT BOLT SS BUTTON 1/2X1/2 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ1630
  • Mfr. Model # Z1630
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel button head socket drive barrel bolt. Barrel diameter 1/2 inch, barrel length 1/2 inch, thread size 3/8-16, thread depth 3/8 inch, head diameter 7/8 inch, and head height 1/4 inch.

Technical Specs

  • Finish Plain
  • Material 18-8 Stainless Steel
  • Item Architectural Sex Bolt
  • Package Quantity 1
  • Tensile Strength (PSI) 80,000
  • Thread Size 3/8-16
  • Drive Size 5/16"
  • Grip Range 1/2"
  • Drive Type Hex Socket
  • Screw Material 18-8 Stainless Steel
  • Head Style Button
  • Barrel Dia. 1/2"
  • Barrel Head Height 1/4"
  • Rockwell Hardness B85-B95
  • Barrel Head Dia. 7/8"
  • Barrel Length 1/2"
  • Barrel Thread Depth 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list