Skip Content
ARCHITECT BOLT 8-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECT BOLT 8-32

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4882
  • Mfr. Model # Z4882
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Architectural sex bolt, brass. Barrel diameter 1/4 inch, barrel length 1-9/16 inches, thread size 8-32, thread depth 5/8 inch, head diameter 1/2 inch, head height 1/8 inch, and mating screw 8-32 x 7/8 inch.

Technical Specs

  • Includes 82 Degrees Phillips Flat Head Screw
  • Finish Plain
  • Material Brass
  • Item Architectural Bolt
  • Package Quantity 1
  • Thread Size 8-32
  • Tensile Strength (PSI) 55,000
  • Type Knurled
  • Drive Type Unslotted
  • Head Style Truss
  • Screw Material Brass Plated Steel
  • Rockwell Hardness B60
  • Barrel Dia. 1/4"
  • Barrel Head Height 1/8"
  • Barrel Head Dia. 1/2"
  • Screw Thread Length 7/8"
  • Barrel Thread Depth 5/8"
  • Screw Head Dia. 5/16"
  • Screw Head Height 0.100"
  • Barrel Length 1-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list