Skip Content
ARCHITECT BOLT 8-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECT BOLT 8-32

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4880
  • Mfr. Model # Z4880
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Architectural sex bolt, brass, chrome plated. Barrel diameter 1/4 inch, barrel length 1-9/16 inches, thread size 8-32, thread depth 5/8 inch, head diameter 1/2 inch, head height 1/8 inch, and mating screw 8-32 x 7/8 inch.

Technical Specs

  • Finish Chrome
  • Includes 82 Degrees Phillips Flat Head Screw
  • Item Architectural Bolt
  • Material Brass
  • Package Quantity 1
  • Thread Size 8-32
  • Tensile Strength (PSI) 55,000
  • Type Knurled
  • Drive Type Unslotted
  • Screw Material Chrome Plated Steel
  • Head Style Truss
  • Barrel Dia. 1/4"
  • Barrel Head Dia. 1/2"
  • Rockwell Hardness B60
  • Barrel Head Height 1/8"
  • Barrel Thread Depth 5/8"
  • Screw Thread Length 7/8"
  • Screw Head Dia. 5/16"
  • Screw Head Height 0.100"
  • Barrel Length 1-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list