ARCHITECT BOLT 5/16-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARCHITECT BOLT 5/16-18

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5402
  • Mfr. Model # Z5402
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Architectural sex bolt, brass. Barrel diameter 1/2 inch, barrel length 3 inches, thread size 5/16-18, thread depth 3/4 inch, head diameter 3/4 inch, head height 3/16 inch, and mating screw 5/16-18 x 1-1/2 inches.

Technical Specs

  • Finish Plain
  • Includes 82 Degrees Phillips Flat Head Screw
  • Item Architectural Bolt
  • Material Brass
  • Package Quantity 1
  • Tensile Strength (PSI) 55,000
  • Thread Size 5/16-18
  • Head Style Truss
  • Screw Material Brass Plated Steel
  • Drive Type Unslotted
  • Rockwell Hardness B60
  • Type Knurled
  • Barrel Dia. 1/2"
  • Barrel Head Dia. 3/4"
  • Barrel Head Height 3/16"
  • Screw Thread Length 1-1/2"
  • Screw Head Dia. 37/64"
  • Barrel Thread Depth 3/4"
  • Screw Head Height 0.190"
  • Barrel Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list