Skip Content
ARCHITECT BOLT 12-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECT BOLT 12-24

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5317
  • Mfr. Model # Z5317
  • UNSPSC # 31161601
  • CATALOGUE PAGE # 954
  • Shipping Weight 1.0 lbs

Product Details

Architectural sex bolt set, brass, dark bronze plated. Barrel diameter 5/16 inch, barrel length 2-1/16 inches, thread depth 3/4 inch, head diameter 1/2 inch, head height 1/8 inch, thread size 12-24, and mating screw 12-24 x 1 inch.

Technical Specs

  • Finish Bronze
  • Includes 82 Degrees Phillips Flat Head Screw
  • Material Brass
  • Item Architectural Bolt
  • Tensile Strength (PSI) 55,000
  • Package Quantity 1
  • Type Knurled
  • Thread Size 12-24
  • Drive Type Unslotted
  • Head Style Truss
  • Screw Material Bronze Plated Steel
  • Rockwell Hardness B60
  • Barrel Dia. 5/16"
  • Barrel Thread Depth 3/4"
  • Screw Thread Length 1"
  • Screw Head Dia. 13/32"
  • Barrel Head Dia. 1/2"
  • Barrel Head Height 1/8"
  • Screw Head Height 0.132"
  • Barrel Length 2-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list