Skip Content
ARCHITECT BOLT 12-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECT BOLT 12-24

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5128
  • Mfr. Model # Z5128
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel architectural series sex bolt sets. Barrel diameter 5/16 inch, barrel length 1-3/16 inches, thread size 12-24, thread depth 3/4 inch, head diameter 1/2 inch, head height 1/8 inch, and mating screw 12-24 x 1 inch.

Technical Specs

  • Finish Plain
  • Item Architectural Sex Bolt
  • Includes 82 Degrees Phillips Flat Head Screw
  • Material 18-8 Stainless Steel
  • Thread Size 12-24
  • Package Quantity 1
  • Tensile Strength (PSI) 80,000
  • Type Knurled
  • Drive Type Unslotted
  • Head Style Truss
  • Screw Material 18-8 Stainless Steel
  • Barrel Head Dia. 1/2"
  • Barrel Head Height 1/8"
  • Barrel Dia. 5/16"
  • Rockwell Hardness B85-B95
  • Barrel Thread Depth 3/4"
  • Screw Head Dia. 13/32"
  • Screw Thread Length 1"
  • Barrel Length 1-3/16"
  • Screw Head Height 0.132"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list