ARCHITECT BOLT 12-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARCHITECT BOLT 12-24

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5121
  • Mfr. Model # Z5121
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Architectural sex bolt, brass. Barrel diameter 5/16 inch, barrel length 1-9/16 inches, thread size 12-24, thread depth 3/4 inch, head diameter 1/2 inch, head height 1/8 inch, and mating screw 12-24 x 1 inch.

Technical Specs

  • Finish Plain
  • Includes 82 Degrees Phillips Flat Head Screw
  • Item Architectural Bolt
  • Material Brass
  • Package Quantity 1
  • Tensile Strength (PSI) 55,000
  • Thread Size 12-24
  • Type Knurled
  • Drive Type Unslotted
  • Head Style Truss
  • Screw Material Brass Plated Steel
  • Barrel Head Dia. 1/2"
  • Barrel Dia. 5/16"
  • Rockwell Hardness B60
  • Barrel Head Height 1/8"
  • Barrel Thread Depth 3/4"
  • Screw Thread Length 1"
  • Screw Head Height 0.132"
  • Screw Head Dia. 13/32"
  • Barrel Length 1-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list