ARCHITECT BOLT 10-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARCHITECT BOLT 10-32

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5125
  • Mfr. Model # Z5125
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel architectural series sex bolt sets. Barrel diameter 5/16 inch, barrel length 1-9/16 inches, thread size 10-32, thread depth 3/4 inch, head diameter 1/2 inch, head height 1/8 inch, and mating screw 10-32 x 1 inch.

Technical Specs

  • Finish Plain
  • Includes 82 Degrees Phillips Flat Head Screw
  • Material 18-8 Stainless Steel
  • Item Architectural Sex Bolt
  • Package Quantity 1
  • Type Knurled
  • Thread Size 10-32
  • Tensile Strength (PSI) 80,000
  • Drive Type Unslotted
  • Head Style Truss
  • Screw Material 18-8 Stainless Steel
  • Barrel Dia. 5/16"
  • Rockwell Hardness B85-B95
  • Barrel Head Dia. 1/2"
  • Barrel Head Height 1/8"
  • Screw Thread Length 1"
  • Barrel Thread Depth 3/4"
  • Screw Head Dia. 23/64"
  • Barrel Length 1-9/16"
  • Screw Head Height 0.116"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list