ARCHITECT BOLT 10-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARCHITECT BOLT 10-32

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5110
  • Mfr. Model # Z5110
  • UNSPSC # 31161601
  • CATALOGUE PAGE # 954
  • Shipping Weight 1.0 lbs

Product Details

Architectural sex bolt set, brass, dark bronze plated. Barrel diameter 5/16 inch, barrel length 1-9/16 inches, thread depth 3/4 inch, head diameter 1/2 inch, head height 1/8 inch, thread size 10-32, and mating screw 10-32 x 1 inch.

Technical Specs

  • Includes 82 Degrees Phillips Flat Head Screw
  • Finish Bronze
  • Item Architectural Bolt
  • Material Brass
  • Package Quantity 1
  • Tensile Strength (PSI) 55,000
  • Thread Size 10-32
  • Type Knurled
  • Drive Type Unslotted
  • Head Style Truss
  • Screw Material Bronze Plated Steel
  • Barrel Dia. 5/16"
  • Rockwell Hardness B60
  • Barrel Head Height 1/8"
  • Barrel Head Dia. 1/2"
  • Barrel Thread Depth 3/4"
  • Screw Thread Length 1"
  • Screw Head Dia. 23/64"
  • Barrel Length 1-9/16"
  • Screw Head Height 0.116"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list