Skip Content
ARCHITECT BOLT 10-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECT BOLT 10-32

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5025
  • Mfr. Model # Z5025
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel architectural series sex bolt sets. Barrel diameter 5/16 inch, barrel length 1-3/16 inches, thread size 10-32, thread depth 3/4 inch, head diameter 1/2 inch, head height 1/8 inch, and mating screw 10-32 x 1 inch.

Technical Specs

  • Finish Plain
  • Includes 82 Degrees Phillips Flat Head Screw
  • Item Architectural Sex Bolt
  • Package Quantity 1
  • Material 18-8 Stainless Steel
  • Tensile Strength (PSI) 80,000
  • Type Knurled
  • Thread Size 10-32
  • Drive Type Unslotted
  • Screw Material 18-8 Stainless Steel
  • Head Style Truss
  • Rockwell Hardness B85-B95
  • Barrel Dia. 5/16"
  • Barrel Head Height 1/8"
  • Barrel Head Dia. 1/2"
  • Barrel Thread Depth 3/4"
  • Screw Head Dia. 23/64"
  • Screw Thread Length 1"
  • Screw Head Height 0.116"
  • Barrel Length 1-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list