Skip Content
ARCHITECT BOLT 10-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECT BOLT 10-32

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5010
  • Mfr. Model # Z5010
  • UNSPSC # 31161601
  • CATALOGUE PAGE # 954
  • Shipping Weight 1.0 lbs

Product Details

Architectural sex bolt set, brass, dark bronze plated. Barrel diameter 5/16 inch, barrel length 1-3/16 inches, thread depth 3/4 inch, head diameter 1/2 inch, head height 1/8 inch, thread size 10-32, and mating screw 10-32 x 1 inch.

Technical Specs

  • Finish Bronze
  • Item Architectural Bolt
  • Includes 82 Degrees Phillips Flat Head Screw
  • Material Brass
  • Tensile Strength (PSI) 55,000
  • Package Quantity 1
  • Type Knurled
  • Thread Size 10-32
  • Drive Type Unslotted
  • Head Style Truss
  • Screw Material Bronze Plated Steel
  • Rockwell Hardness B60
  • Barrel Dia. 5/16"
  • Barrel Head Height 1/8"
  • Screw Thread Length 1"
  • Barrel Head Dia. 1/2"
  • Barrel Thread Depth 3/4"
  • Screw Head Dia. 23/64"
  • Barrel Length 1-3/16"
  • Screw Head Height 0.116"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list