Skip Content
ARCHITECT BOLT 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARCHITECT BOLT 1/4-20

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5325
  • Mfr. Model # Z5325
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel architectural series sex bolt sets. Barrel diameter 3/8 inch, barrel length 2-1/16 inches, thread size 1/4-20, thread depth 3/4 inch, head diameter 9/16 inch, head height 5/32 inch, and mating screw 1/4-20 x 1-1/2 inches.

Technical Specs

  • Package Quantity 1
  • Thread Size 1/4"-20
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Item Architectural Series Sex Bolt Sets
  • Drive Type Phillips
  • Type Door Hardware Posts (arch Series)
  • Head Height 5/32"
  • Head Width 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list