ARCHITECT BOLT 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARCHITECT BOLT 1/4-20

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5215
  • Mfr. Model # Z5215
  • UNSPSC # 31161605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Zinc
  • Includes 82 Degrees Phillips Flat Head Screw
  • Material Steel
  • Item Architectural Bolt
  • Thread Size 1/4-20
  • Tensile Strength (PSI) 47,000
  • Type Knurled
  • Drive Type Unslotted
  • Head Style Truss
  • Screw Material Steel
  • Rockwell Hardness B55
  • Barrel Dia. 3/8"
  • Barrel Head Height 5/32"
  • Barrel Head Dia. 9/16"
  • Screw Head Dia. 15/32"
  • Screw Head Height 0.153"
  • Barrel Thread Depth 1"
  • Screw Thread Length 1"
  • Barrel Length 1-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list