Skip Content
ARCHITECT BOLT 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECT BOLT 1/4-20

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5200
  • Mfr. Model # Z5200
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Architectural sex bolt, brass, chrome plated. Barrel diameter 3/8 inch, barrel length 1-9/16 inch, thread size 1/4-20, thread depth 3/4 inch, head diameter 9/16 inch, head height 5/32 inch and a 1/4-20 x 1-1/2 inches mating screw.

Technical Specs

  • Item Architectural Bolt
  • Finish Chrome
  • Material Brass
  • Package Quantity 1
  • Tensile Strength (PSI) 55,000
  • Includes 82 Degrees Phillips Flat Head Screw
  • Thread Size 1/4-20
  • Type Knurled
  • Barrel Dia. 3/8"
  • Head Style Truss
  • Rockwell Hardness B60
  • Drive Type Unslotted
  • Screw Material Chrome Plated Steel
  • Barrel Head Dia. 9/16"
  • Barrel Thread Depth 1-1/4"
  • Barrel Head Height 5/32"
  • Screw Head Dia. 15/32"
  • Barrel Length 1-9/16"
  • Screw Thread Length 1-1/2"
  • Screw Head Height 0.153"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list