ARCHITECT BOLT 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARCHITECT BOLT 1/4-20

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ5157
  • Mfr. Model # Z5157
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Architectural sex bolt, brass. Barrel diameter 3/8 inch, barrel length 1-3/16 inches, thread size 1/4-20, thread depth 3/4 inch, head diameter 9/16 inch, head height 5/32 inch, and mating screw 1/4-20 x 1 inch.

Technical Specs

  • Includes HP Exhaust Valve, HP Valve, Valve Gasket Set, LP Intake Valve, LP Exhaust Valve
  • Item Valve Set
  • Package Quantity 1
  • Thread Size 1/4" - 20
  • Barrel Dia. 3/8"
  • Finish Plain
  • Material Brass
  • Type Door Hardware Posts (Arch Series)
  • Barrel Thread Depth 3/4"
  • Barrel Head Height 5/32"
  • Barrel Head Dia. 9/16"
  • Barrel Length 1-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list