Skip Content
ARCHITECT BLT SS HEX1/2X1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECT BLT SS HEX1/2X1/2 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4190SS
  • Mfr. Model # Z4190SS
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel hex head barrel bolt. Barrel diameter 1/2 inch, barrel length 1/2 inch, thread size 3/8-16, thread depth 5/16 inch, across flats 3/4 inch, and head height 1/4 inch.

Technical Specs

  • Finish Plain
  • Item Architectural Sex Bolt
  • Material 18-8 Stainless Steel
  • Package Quantity 2
  • Thread Size 3/8" - 16
  • Drive Size 3/4"
  • Grip Range 1/2"
  • Tensile Strength (PSI) 80,000
  • Head Style Hex
  • Rockwell Hardness B85 - B95
  • Screw Material 18-8 Stainless Steel
  • Barrel Dia. 1/2"
  • Barrel Head Dia. 3/4"
  • Barrel Head Height 1/4"
  • Barrel Thread Depth 5/16"
  • Barrel Length 1/2"
  • Type Hex Drive Posts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list