Skip Content
ARCHITECT BLT SS HEX 5/16X1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECT BLT SS HEX 5/16X1 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4182SS
  • Mfr. Model # Z4182SS
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel hex head barrel bolt. Barrel diameter 5/16 inch, barrel length 1 inch, thread size 10-24, thread depth 3/8 inch, across flats 1/2 inch, and head height 3/16 inch.

Technical Specs

  • Finish Plain
  • Item Architectural Sex Bolt
  • Material 18-8 Stainless Steel
  • Package Quantity 2
  • Drive Size 1/2"
  • Tensile Strength (PSI) 80,000
  • Thread Size 10-24
  • Grip Range 1"
  • Head Style Hex
  • Screw Material 18-8 Stainless Steel
  • Rockwell Hardness B85-B95
  • Barrel Dia. 5/16"
  • Barrel Thread Depth 3/8"
  • Barrel Head Height 3/16"
  • Barrel Length 1"
  • Barrel Head Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list