Skip Content
ARCHITECT BLT SS HEX 3/8X3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHITECT BLT SS HEX 3/8X3/4 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4186SS
  • Mfr. Model # Z4186SS
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel hex head barrel bolt. Barrel diameter 3/8 inch, barrel length 3/4 inch, thread size 1/4-20, thread depth 3/8 inch, across flats 5/8 inch, and head height 13/64 inch.

Technical Specs

  • Finish Plain
  • Item Architectural Sex Bolt
  • Material 18-8 Stainless Steel
  • Tensile Strength (PSI) 80,000
  • Package Quantity 2
  • Thread Size 1/4-20
  • Drive Size 5/8"
  • Grip Range 3/4"
  • Screw Material 18-8 Stainless Steel
  • Head Style Hex
  • Rockwell Hardness B85-B95
  • Barrel Dia. 3/8"
  • Barrel Head Dia. 5/8"
  • Barrel Thread Depth 3/8"
  • Barrel Length 3/4"
  • Barrel Head Height 13/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list