Skip Content
ARCHED PULL HANDLE-THRU HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHED PULL HANDLE-THRU HOLE

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN26W160D19T
  • Mfr. Model # 26W160D19T
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Material Aluminum
  • Load Capacity 1,124 lbs.
  • Colour Natural
  • Finish Bright Tumbled
  • Overall Length 7.48"
  • Mounting Type Thru Hole
  • Mounting Hole Center to Center 6.30"
  • Grip Height 2.24"
  • Grip Dia. 1.02"
  • Load Rated (Y/N) Y
  • Grip Thickness 0.67"
  • Grip Length 6.30"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List