Skip Content
ARCHED PULL HANDLE-THRU HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHED PULL HANDLE-THRU HOLE

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN20W192D19T
  • Mfr. Model # 20W192D19T
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Colour Natural
  • Finish Bright Tumbled
  • Load Capacity 562 lbs.
  • Mounting Type Thru Hole
  • Material Aluminum
  • Overall Length 8.70"
  • Mounting Hole Center to Center 7.56"
  • Grip Height 2.00"
  • Grip Dia. 0.79"
  • Grip Length 7.56"
  • Grip Thickness 0.51"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list