Skip Content
ARCHED PULL HANDLE-THRU HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHED PULL HANDLE-THRU HOLE

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN20W192D19K
  • Mfr. Model # 20W192D19K
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Material Aluminum
  • Overall Length 8.70"
  • Colour Black
  • Load Capacity 562 lbs.
  • Mounting Type Thru Hole
  • Mounting Hole Center to Center 7.56"
  • Finish Black Powder-Coated
  • Grip Height 2.00"
  • Grip Thickness 0.51"
  • Grip Dia. 0.79"
  • Load Rated (Y/N) Y
  • Grip Length 7.56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list