Skip Content
ARCHED PULL HANDLE-TAPPED HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCHED PULL HANDLE-TAPPED HOLE

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN26W192D18T
  • Mfr. Model # 26W192D18T
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Colour Natural
  • Load Capacity 1,124 lbs.
  • Material Aluminum
  • Finish Bright Tumbled
  • Mounting Type Tapped Hole
  • Overall Length 8.94"
  • Screw Size M8 x 1.25
  • Thread Depth 0.43"
  • Mounting Hole Center to Center 7.56"
  • Grip Height 2.24"
  • Load Rated (Y/N) Y
  • Grip Length 7.56"
  • Grip Dia. 1.02"
  • Grip Thickness 0.67"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List