Skip Content
ARCH PUNCH 15/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ARCH PUNCH 15/16IN

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL1271L
  • Mfr. Model # 1271L
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 172
  • Shipping Weight 1.0 lbs

Product Details

15/16 inch arch punch. Used for punching round holes in gasket material, leather, rubber, canvas, cardboard, plastic, sheet metal and other soft materials. This fine quality tool is forged and heat-treated for long life and the cutting edges will stay sharper longer.

Technical Specs

  • Item Arch Punch
  • Application Punching Round Holes in Gasket Material, Leather, Rubber, Canvas, Cardboard, Plastic, Sheet Metal and Other Soft Materials
  • Construction Steel
  • Design Inside Taper for Clearance
  • Characteristics Fabricating Tools Used to Perforate Material and Create Cuts or Holes in the Shape of a Circular Punch Edge

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list