Skip Content
Discontinued with Replacement
ARCH PUNCH 11/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ARCH PUNCH 11/16IN

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL1271H
  • Mfr. Model # 1271H
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 172
  • Shipping Weight 0.43 lbs
Suggested Replacement Product
ARCH PUNCH 3/4IN

Price: NA

Product Details

11/16 inch arch punch. Used for punching round holes in gasket material, leather, rubber, canvas, cardboard, plastic, sheet metal and other soft materials. This fine quality tool is forged and heat-treated for long life and the cutting edges will stay sharper longer.

Technical Specs

  • Application Punching Round Holes in Gasket Material, Leather, Rubber, Canvas, Cardboard, Plastic, Sheet Metal and Other Soft Materials
  • Length (In.) 1-11/64"
  • Item Arch Punch
  • Type Circular
  • Design Inside Taper for Clearance
  • Construction Steel
  • Tether Capable Not Tether Capable
  • Characteristics Fabricating Tools Used to Perforate Material and Create Cuts or Holes in the Shape of a Circular Punch Edge
  • Tip Size (In.) 11/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list