Skip Content
ARCH PUNCH 1 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARCH PUNCH 1 3/8IN

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL1271P
  • Mfr. Model # 1271P
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 172
  • Shipping Weight 1.0 lbs

Product Details

1-3/8 inch arch punch. Used for punching round holes in gasket material, leather, rubber, canvas, cardboard, plastic, sheet metal and other soft materials. This fine quality tool is forged and heat-treated for long life and the cutting edges will stay sharper longer.

Technical Specs

  • Application Punching Round Holes in Gasket Material, Leather, Rubber, Canvas, Cardboard, Plastic, Sheet Metal and Other Soft Materials
  • Length (In.) 1-7/8"
  • Item Arch Punch
  • Design Inside Taper for Clearance
  • Construction Steel
  • Characteristics Fabricating Tools Used to Perforate Material and Create Cuts or Holes in the Shape of a Circular Punch Edge
  • Tether Capable Not Tether Capable
  • Type Circular
  • Tip Size (In.) 1-3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list