Skip Content
ARC WELDING ELECTRODE,E7014,1/8,10L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARC WELDING ELECTRODE,E7014,1/8,10L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D934
  • Mfr. Model # 24D934
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 874
  • Shipping Weight 10.25 lbs

Product Details

Arc welding rod, E7014 AC/DC. Material mild steel, diameter 1/8 in, length 14 in, minimum tensile strength 70,000 PSI, container 10 lb. box.

Technical Specs

  • Material Mild Steel
  • Item Stick Electrode
  • Length (In.) 14
  • Dia. (In.) 1/8
  • Type E7014 AC/DC
  • Standards AWS A5.1 E7014
  • Container 10 lbs. Box
  • Min. Tensile Strength (PSI) 70,000
  • Container Type Box
  • Length 14"
  • Tensile Strength 70,000 PSI
  • Container Size 10 lbs.
  • AWS Classification E7014
  • Diameter 1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List