Skip Content
ARC WELDING ELECTRODE,E6013,3/32,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARC WELDING ELECTRODE,E6013,3/32,10

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D927
  • Mfr. Model # 24D927
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 874
  • Shipping Weight 10.25 lbs

Product Details

Arc welding rod, E6013 AC/DC. Material mild steel, diameter 3/32 in, length 14 in, minimum tensile strength 60,000 PSI, container 10 lb. box.

Technical Specs

  • Item Stick Electrode
  • Material Mild Steel
  • Length 14"
  • Container Type Box
  • Container Size 10 lbs.
  • Tensile Strength 60,000 PSI
  • AWS Classification E6013
  • Diameter 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list