Skip Content
ARC WELDING ELECTRODE,E6011,1/8,5LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ARC WELDING ELECTRODE,E6011,1/8,5LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D924
  • Mfr. Model # 24D924
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 873
  • Shipping Weight 5.15 lbs

Product Details

Arc welding rod, E6011 AC/DC. Material mild steel, diameter 1/8 in, length 14 in, minimum tensile strength 60,000 PSI, container 5 lb. box.

Technical Specs

  • Dia. (In.) 1/8
  • Item Stick Electrode
  • Material Mild Steel
  • Length (In.) 14
  • Type E6011 AC/DC
  • Standards AWS A5.1 E6011
  • Min. Tensile Strength (PSI) 60,000
  • Container 5 lbs. Box
  • Length 14"
  • Container Type Box
  • Container Size 5 lbs.
  • Tensile Strength 60,000 PSI
  • AWS Classification E6011
  • Diameter 1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List