Skip Content
ARC WELDING ELECTRODE,E6011,1/8,10L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ARC WELDING ELECTRODE,E6011,1/8,10L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D923
  • Mfr. Model # 24D923
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 873
  • Shipping Weight 10.2 lbs

Product Details

Arc welding rod, E6011 AC/DC. Material mild steel, diameter 1/8 in, length 14 in, minimum tensile strength 60,000 PSI, container 10 lb. box.

Technical Specs

  • Dia. (In.) 1/8
  • Length (In.) 14
  • Item Stick Electrode
  • Type E6011 AC/DC
  • Material Mild Steel
  • Min. Tensile Strength (PSI) 60,000
  • Container 10 lbs. Box
  • Standards AWS A5.1 E6011
  • Container Type Box
  • Container Size 10 lbs.
  • Length 14"
  • Tensile Strength 60,000 PSI
  • Diameter 1/8"
  • AWS Classification E6011
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List