Skip Content
ARC WELDING ELECTRODE,E309/309L-16, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARC WELDING ELECTRODE,E309/309L-16,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D949
  • Mfr. Model # 24D949
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 889
  • Shipping Weight 10.5 lbs

Product Details

Arc welding rod, E309L AC/DC. Material stainless steel, diameter 3/32 in, length 12 in, minimum tensile strength 75,000 PSI, container 10 lb. box.

Technical Specs

  • Dia. (In.) 3/32
  • Length (In.) 12
  • Item Stick Electrode
  • Material Stainless Steel
  • Type E309L AC/DC
  • Standards AWS A5.4 E309L-16
  • Min. Tensile Strength (PSI) 75,000
  • Container 10 lbs. Box
  • Container Type Box
  • Length 12"
  • Tensile Strength 75,000 PSI
  • Container Size 10 lbs.
  • Diameter 3/32"
  • AWS Classification E309L-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list