ARC WELDING ELECTRODE,E7018 ,1/8,50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

ARC WELDING ELECTRODE,E7018 ,1/8,50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D939
  • Mfr. Model # 24D939
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 870
  • Shipping Weight 52.15 lbs

Product Details

Arc welding rod, E7018 AC/DC. Material mild steel, diameter 1/8 in, length 14 in, minimum tensile strength 70,000 PSI, container 50 lb. box.

Technical Specs

  • Item Stick Electrode
  • Material Mild Steel
  • Container Type Box
  • Length 14"
  • Container Size 50 lbs.
  • Tensile Strength 70,000 PSI
  • AWS Classification E7018
  • Diameter 1/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list