ARC WELDING ELECTRODE,E6010 DC,5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARC WELDING ELECTRODE,E6010 DC,5/32

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW24D920
  • Mfr. Model # 24D920
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 872
  • Shipping Weight 5.2 lbs

Product Details

Arc welding rod, E6010 DCEP. Material mild steel, length 14 in, minimum tensile strength (PSI) 60,000, container 5 lb. box

Technical Specs

  • Item Stick Electrode
  • Material Mild Steel
  • Container Type Box
  • Length 14"
  • Container Size 5 lbs.
  • Diameter 5/32"
  • Tensile Strength 60,000 PSI
  • AWS Classification E6010

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list