Skip Content
ARC WELD ELECT E2209-16 1/8 5LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARC WELD ELECT E2209-16 1/8 5LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW23XM14
  • Mfr. Model # 23XM14
  • UNSPSC # 23171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Item Stick Electrode
  • Material Duplex Steel
  • Container Type Box
  • Length 14"
  • Tensile Strength 100,000 PSI
  • Container Size 5 lbs.
  • Diameter 1/8"
  • AWS Classification A5.4 E2209-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list