ARC/RESCUE QC HARNESS W/WEB D-RINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARC/RESCUE QC HARNESS W/WEB D-RINGS

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRRKNARRL-QC/UBK
  • Mfr. Model # RKNARRL-QC/UBK
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2605
  • Shipping Weight 2.0 lbs

Product Details

Miller Revolution(TM) Arc-Related Harness. Harness with quick-connect buckle leg straps: rescue loops.

Technical Specs

  • Colour Black
  • Tensile Strength 6000 lbs.
  • Includes Leather Insulators and Rescue Loops
  • Weight Capacity 400 lbs.
  • Item Harness with Quick-Connect Buckle Leg Straps,Rescue Loops
  • Harness Size Universal
  • Standards ANSI, CSA, OSHA
  • Side D-Rings No
  • Front D-Ring No
  • Shoulder Strap Buckles Cam
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Web Loop
  • Subpelvic Strap Yes
  • Harness Application Arc Flash, Construction, Confined Space
  • Webbing Material Nomex(R)/Kevlar(R)
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Adjustable Yes
  • Series Revolution Kevlar(R)
  • Stretchable No