Skip Content
ARC FLASH XOVER HARNESS BK LOOP XSM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARC FLASH XOVER HARNESS BK LOOP XSM

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10152655
  • Mfr. Model # 10152655
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Harness
  • Weight Capacity 400 lbs.
  • Colour Black
  • Harness Size X-Small
  • Standards ASTM F887, OSHA, ANSI Z359.11, CSA Z259.10
  • Hardware Material Web
  • Leg Strap Buckles Quick-Connect
  • Front D-Ring No
  • Side D-Rings No
  • Chest Strap Buckles Quick-Connect
  • Shoulder Strap Buckles None
  • Back D-Ring Web Loop
  • Subpelvic Strap No
  • Webbing Material Nylon
  • Harness Application Arc Flash, Construction, Confined Space
  • Stretchable No
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list