Skip Content
ARC FLASH XOVER HARNESS BK LOOP SXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARC FLASH XOVER HARNESS BK LOOP SXL

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10152658
  • Mfr. Model # 10152658
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Black
  • Harness Size X-Large
  • Weight Capacity 400 lbs.
  • Item Harness
  • Hardware Material Web
  • Standards ASTM F887, OSHA, ANSI Z359.11, CSA Z259.10
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap No
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Web Loop
  • Webbing Material Nylon
  • Harness Application Arc Flash, Construction, Confined Space
  • Stretchable No
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list