Skip Content
ARC FLASH XOVER HARNESS BK LOOP STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARC FLASH XOVER HARNESS BK LOOP STD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10152656
  • Mfr. Model # 10152656
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Black
  • Item Harness
  • Weight Capacity 400 lbs.
  • Harness Size X-Small
  • Standards ASTM F887, OSHA, ANSI Z359.11, CSA Z259.10
  • Front D-Ring No
  • Hardware Material Web
  • Leg Strap Buckles Quick-Connect
  • Side D-Rings No
  • Chest Strap Buckles Quick-Connect
  • Shoulder Strap Buckles None
  • Subpelvic Strap No
  • Stretchable No
  • Back D-Ring Web Loop
  • Webbing Material Nylon
  • Harness Application Arc Flash, Construction, Confined Space
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list