Skip Content
ARC FLASH VEST HARNESS BACK D SXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARC FLASH VEST HARNESS BACK D SXL

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10152654
  • Mfr. Model # 10152654
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Black
  • Weight Capacity 400 lbs.
  • Item Harness
  • Harness Size X-Large
  • Standards ASTM F887, OSHA, ANSI Z359.11, CSA Z259.10
  • Hardware Material Steel
  • Side D-Rings No
  • Chest Strap Buckles Quick-Connect
  • Front D-Ring No
  • Leg Strap Buckles Quick-Connect
  • Shoulder Strap Buckles None
  • Subpelvic Strap No
  • Back D-Ring Yes
  • Webbing Material Nylon
  • Stretchable No
  • Harness Application Arc Flash, Construction, Confined Space
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list