Skip Content
ARC FLASH VEST HARNESS BAC LOOP SXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARC FLASH VEST HARNESS BAC LOOP SXL

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10152650
  • Mfr. Model # 10152650
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2613
  • Shipping Weight 2.7 lbs

Technical Specs

  • Weight Capacity 400 lbs.
  • Colour Black
  • Item Harness
  • Standards ASTM F887, OSHA, ANSI Z359.11, CSA Z259.10
  • Harness Size X-Large
  • Hardware Material Web
  • Front D-Ring No
  • Side D-Rings No
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Shoulder Strap Buckles None
  • Subpelvic Strap No
  • Back D-Ring Web Loop
  • Webbing Material Nylon
  • Stretchable No
  • Harness Application Arc Flash, Construction, Confined Space
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list