Skip Content
ARC FLASH VEST HARNESS BAC LOOP STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARC FLASH VEST HARNESS BAC LOOP STD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10152648
  • Mfr. Model # 10152648
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2613
  • Shipping Weight 2.7 lbs

Technical Specs

  • Harness Size X-Small
  • Weight Capacity 400 lbs.
  • Item Harness
  • Colour Black
  • Standards ASTM F887, OSHA, ANSI Z359.11, CSA Z259.10
  • Hardware Material Web
  • Side D-Rings No
  • Front D-Ring No
  • Subpelvic Strap No
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Shoulder Strap Buckles None
  • Stretchable No
  • Harness Application Arc Flash, Construction, Confined Space
  • Webbing Material Nylon
  • Back D-Ring Web Loop
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list