Skip Content
ARC FLASH PROTECT LBL 2 IN.H PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARC FLASH PROTECT LBL 2 IN.H PK100

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY81104
  • Mfr. Model # 81104
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 2"
  • Material Polyester
  • Legend Warning Arc Flash
  • Width 3"
  • Legend/Background Color Black/Orange & White
  • Standards ANSI
  • Language English
  • Subject Matter Arc Flash
  • Item Arc Flash Protection Label
  • Shape Rectangle
  • Background Color White
  • Header Warning
  • Legend Color Black
  • Metal Detectable No
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color Black
  • Write on Surface No
  • Header Background Color Yellow
  • Self-Adhesive Yes
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list